Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, Commercial, 5 HP
Mfr # SS-500-30
Zoro # G7606365
product price: $4,767.99
/ea
Free Shipping & Returns
$4,767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5 hp
- Connection Drain 3 in
- Voltage 208-230/460
- Overall Height 31 1/8 in
- Grinding Chamber Capacity 317 oz
Product Information
- Brand In-Sink-Erator
- MFR # SS-500-30
- Zoro # G7606365
- UPC # 094726815710
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 31 1/8 in |
Manufacturers Warranty Length | 1 yr |
Sink Opening Dia. | 6 5/8 in |
Outlet Connection Size | 3 in |
Manufacturer Warranty Length | 1 yr |
Sink Opening Diameter | 4 in |
Description
Garbage Disposal, Sink Opening Diameter 4 in, Voltage 208-230/460, Horsepower 5 hp, Phase Three-Phase, Includes Mounting Assembly, Commercial / Residential Commercial, Includes Power Cord No, Blade Material Stainless Steel, Features Double-Tapered Roller Bearings, Triple Lip Seal, Manufacturer Warranty Length 1 yr, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl SS, Grinding Chamber Capacity 317 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 903600 Flame Sensor With Wiring (903600)
- KOHLER Manual 4" Mount, Straight Spout Bathroom Faucet (K-400T20-5AKA-CP)
- KISSLER Pressure Balance Valve Kit, Kohler Faucet (46-0080)
- ZURN Auto Control Valve, 6 in. Pipe, Flanged (6-ZW209)
- IN-SINK-ERATOR 0.33 HP Master Plumber Waste Disposer (IN569641)
- IN-SINK-ERATOR In-Sink-Erator 758284 0.33 HP Master Plumber Waste Disposer (758284)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 1 hp (Evolution 1HP)
- IN-SINK-ERATOR Badger 1 Grbge Disposal (BADGER1WCORD)
- IN-SINK-ERATOR Badger 5 Grbge Disposal (BADGER5WCORD)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300)
- WHITEHAUS High Effciency Garbage Disposal W/ Brass Flange And Quiet Operation, Br (WH007-ORB)
- In-Sink-Erator Garbage Disposals