Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, Commercial, 1 HP
Mfr # SS-100-28
Zoro # G6086604
product price: $1,748.99
/ea
Free Shipping & Returns
$1,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Connection Drain 1 1/2 in
- Voltage 115/208-230
- Overall Height 17 in
- Grinding Chamber Capacity 85 oz
Product Information
- Brand In-Sink-Erator
- MFR # SS-100-28
- Zoro # G6086604
- UPC # 050375002789
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 17 in |
Manufacturers Warranty Length | 1 yr |
Sink Opening Dia. | 3 1/2 in |
Manufacturer Warranty Length | 1 yr |
Sink Opening Diameter | 4 in |
Outlet Connection Size | 1 1/2 in |
Description
Garbage Disposal, Sink Opening Diameter 4 in, Voltage 115/208-230, Horsepower 1 hp, Phase Single-Phase, Includes Mounting Assembly, Commercial / Residential Commercial, Includes Power Cord No, Blade Material Stainless Steel, Features Double-Tapered Roller Bearings, Triple Lip Seal, Manufacturer Warranty Length 1 yr, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl SS, Grinding Chamber Capacity 85 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (33THY-CI062P34-FTI-B7)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL328)
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 27/32" (T4BND13)
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- IN-SINK-ERATOR 2Hp Waste Disposer , 208/230/460V, 3Ph (SS-200-29)
- IN-SINK-ERATOR Badger 5 Grbge Disposal (BADGER5WCORD)
- IN-SINK-ERATOR GARBAGE DSPSL 1HP 12.25in. (80022-ISE)
- IN-SINK-ERATOR 2Hp Waste Disposer , 208/230/460V, 3Ph (13663A)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300)
- IN-SINK-ERATOR GARBG DSPSL 3/4HP 12.25in. (80021-ISE)
- WASTE KING Legend Garbage Disposer, EZ Mount, 1/3 HP (111)
- In-Sink-Erator Garbage Disposals