Shop All Garbage Disposals
This Product is Discontinued
In-Sink-Erator
Garbage Disposal, 3/4 HP, 120V, 60 Hz (Discontinued)
Mfr # Essential XTR
Zoro # G8040490
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- HP 3/4 hp
- Connection Drain 1 1/2 in
- Voltage 120 V
- Overall Height 12 1/4 in
Product Information
- Brand In-Sink-Erator
- MFR # Essential XTR
- Zoro # G8040490
- UPC # 050375020738
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 12 1/4 in |
Manufacturers Warranty Length | 6 yr |
Sink Opening Dia. | 3 1/2 in |
Manufacturer Warranty Length | 9 yr |
Outlet Connection Size | 1 1/2 in |
Sink Opening Diameter | 3 1/2 in |
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 3/4 hp, Phase Single-Phase, Includes Switch, Commercial / Residential Residential, Includes Power Cord Yes, Blade Material Stainless Steel, Current 8.1 A, Manufacturer Warranty Length 9 yr, Standards UL Listed, UPC IAPMO, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl Quiet, Grinding Chamber Capacity 35 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM, Sound Insulation Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.