In-Motion SCUFF Forearm Cuff - Small
Mfr # SCUFF
Zoro # G404171198
Product Information
- Brand In-Motion
- MFR # SCUFF
- Zoro # G404171198
- UPC # 610395867739
- Country of Origin China
- Category Walking Aids Accessories
Description
In Motion Small Cuffs are injection molded to eliminate uncomfortable rivets and hinges. The "V design opening of the cuff allows for easy entry and still enables users to go hands free with the crutch.
The hinge design also allows for cuffs to be snapped in and out when rotated away from from the handle. This makes cuffs easy to change or replace. When the cuff is rotated above the handle and in use, this same design does not allow the cuffs to snap out when in operational position.
The small cuff has approximately a 9" circumference, and is approximately 3" across at the widest point.
The small cuff comes standard on the Short Forearm crutch.
Specifications- Size: Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Foldable Hair Dryer, 1875W (RH-1860)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- MAG-MATE POLYMAGNET DEMO KIT (CMP1DEMOKIT)
- HTI Game Breaker Concentrated Rug & Upholstery Shampoo: 1 Gallon (429-1G)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- VIVE HEALTH Walker Bag - Purple Floral (LVA1026PUR)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- In-Motion Walking Aids Accessories