Shop All Cookware
Imusa Usa
22QT Pres CookerCanner
Mfr # MIR-92122AM
Zoro # G908019668
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Mirro, 22 QT, Pressure CookerCanner, 5, 10 15 LB Selective PSI Automatic Pressure Control Plug, Pressure Monitoring Device Built Into Handle, Made Of Heavy Gauge Aluminum, Heavy Duty Side Handles, Holds 30 Half PT, 16 PT, 14 Wide Mouth Pints Or 5 QT Jars, Quick Even Heating, Rustproof, Dishwasher Safe, Cuts Cooking Time Up To Two Thirds, Repetitive Safety Valve, Can Be Used Over, Triple Safety Device, Locking Handle Safety Feature Prevents Opening Under Pressure, Includes Over Pressure Release Valve Gasket Release Window, Pressure Control Clearly Identifies When Proper Pressure Has Been Reached
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Locknut - Brass For - Part# Ts002954-45 (TS002954-45)
- JADE RANGE Motor, Evaporator , 120V, .7A (4816600000)
- T&S BRASS Big-Flo Easyinstall Ss Serrated Lock Washer (016807-45)
- RANKIN-DELUX Knob 2-1/4 D, Off-On (RDHP-14)
- IMUSA USA GetAGrip 3QT Sauce Pan (MIR-A7972494M)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 40 Quart (S40-BAK)
- HFA HFA Heavy Duty 18" x 1000 Ft. Foil Roll (11808)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- KING KOOKER Cast Iron, Two Sided Griddle, 9.25" x 15.75" (CI21GS)
- HAMILTON BEACH 1.7 L Black/Silver Electric Kettle (40880)
- VOLLRATH Stainless Steel Fry Pan, 9-1/2 In. Dia. (N3809)
- Imusa Usa Cookware