Shop All Pet & Animal Food & Treats
Ims Trading Corporation
IMS Trading 380389 14 oz Cadet Duck Breast Dog Treats
Mfr # 380389
Zoro # G903777730
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ims Trading Corporation
- MFR # 380389
- Zoro # G903777730
- UPC # 768303073656
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Promotes healthy teeth and gums
- Delicious treats dogs love
- Size: 14 oz
- Dimensions: 8 x 2 x 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- KENYON Level Head Rake, 66" Red Alum Handle (42690)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Dark Blue, PK2 (2-XU-STA-DKBL-GG)
- JT EATON Stick-Em Rat Glue Trap (111-00)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- SAHUARO SEED Assorted Species Milo and Corn Bird Food Block 21 lb (21BLOCK)
- LYRIC Wild Bird Feed, 5 lb Bag (26-47285)
- HEALTHY BREEDS Healthy Breeds 840235163824 Mastiff Senior Dog Care Soft Chews (840235163824)
- NYLABONE Healthy Edibles Lng Lstng Roast Beef/Chi (NE802MVP12P)
- SAVORY PRIME RETRIEVER WHT ROLL10""4PK (991)
- MILK-BONE Milk Bone 24 oz. Small Original Dog Biscuit, PK12 (7910090202)
- Ims Trading Corporation Pet & Animal Food & Treats