Shop All Pet & Animal Food & Treats
Ims Trading Corporation
IMS Trading 10554-6 12 in. Bully Stick
Mfr # 159444
Zoro # G103773266
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ims Trading Corporation
- MFR # 159444
- Zoro # G103773266
- UPC # 768303105548
- Country of Origin Brazil
- Category Pet & Animal Food & Treats
Description
Features
- Product Type - Bully Stick.
- 100% Natural.
- Real Meat Dog Snack.
- Best For Outdoor Use.
- Always Monitor Pets When Giving Bully Sticks.
- Size - 12 in.
- Dimension - 2 x 0.75 x 12 in.
- Item Weight - 0.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U481)
- OREGON Mower Blade (396-612)
- ANNIN FLAGMAKERS 2Pos Flag Pole Bracket (642629)
- A.R. BLUE CLEAN Power Washer (AR675)
- C&S PRODUCTS 8PK Hi Energy Suet Cake (CSV908501)
- FRISKIES Vrty Fsks Cat Food, 12PK (050499)
- NOTHIN TO HIDE Fieldcrest Farms Beef Grain Free Chews For Dogs 8 pk (156)
- SONGBIRD ESSENTIALS Songbird Essentials SE642 24 oz Red Hummingbird Nectar (SE642)
- WHISKAS Whiskas Temptations 10112728 16 oz. Seafood Medley Cat Treat (188383)
- ADM ANIMAL NUTRITION 5Lb Chick Feed Starter (70009AAABD)
- DREAMBONE DOG CHEW SWT POT/CHX24PK (DBSP-02107)
- Ims Trading Corporation Pet & Animal Food & Treats