Shop All Pet & Animal Food & Treats
Ims Trading Corporation
IMS Trading 10036 14 - 15 in. Natural Beef Rawhide Bone
Mfr # 159423
Zoro # G203903020
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ims Trading Corporation
- MFR # 159423
- Zoro # G203903020
- UPC # 768303100369
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- Product Type - Natural Beef Rawhide Bone.
- Promotes Healthy Gums & Teeth.
- Size - 14 - 15 in.
- Dimension - 15 x 3 x 4 in.
- Item Weight - 0.81 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE Rod / Reel Hanger Penn 50Vsw 50Tw 50Sw Bright Gold (MC0075-1053)
- SOUTHERN PATIO WHSKY BRL PLANTER 20.5"" (HDR-057901)
- MTD Kit-Rev Disk/Adj B (GW-1919)
- CENTRAL GARDEN BRANDS 32OZ RTS Ironite Lawn (100525937)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- COLES Suet Kibbles 2.2Lb (SKLG)
- NYLABONE Healthy Edibles Lng Lstng Chicken Treats (NBQ105P)
- CHIRP WILD BIRD FOOD CARDINAL 5LB (14974)
- COLES WILD BIRD PRODUCTS Cole'S Blazing Hot Blend Blended Bird Seed, 5 Lb Bag (BH05)
- COLES WILD BIRD PRODUCTS Cole'S Finch Friends Blended Bird Seed, 5 Lb Bag (FF05)
- WOODLINK LTD Woodlink 25 lbs Feed & Seed Canister Storage Tin (WO131519)
- Ims Trading Corporation Pet & Animal Food & Treats