Shop All Pet & Animal Food & Treats
Ims Trading Corporation
IMS Trading 10010 4 in. Natural Rawhide Bone - 1 lbs.
Mfr # 159420
Zoro # G703970584
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ims Trading Corporation
- MFR # 159420
- Zoro # G703970584
- UPC # 768303100109
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- Product Type - Natural Rawhide Bone.
- Promotes Healthy Gums & Teeth.
- Size - 4 to 5 in.
- Dimension - 8.5 x 3 x 13 in.
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Nantucket Decorative Brackets - Black (2pk) (4828-B)
- PRESSURE WASHER SUPPLY 16 Water Broom With 4 Nozzles (85.400.061)
- KOHLER Brake Assembly (14 219 21-S)
- MTD 100# Weights 2 Per 50# Ea (OEM-190-784)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- STANDLEE HAY Standlee Hay 1700-30101-0-0 40 lbs. Premium Beet Pulp Pellet (192945)
- NOTHIN TO HIDE Fieldcrest Farms Beef Grain Free Chews For Dogs 8 pk (156)
- BLUE BUFFALO 2 oz Wilderness Cat Treat Salmon Crunchy (21012031)
- MARSHALL PET PRODUCTS Marshall Pet Prod-Food FD-430 9 oz Premium Chicken Blend Ferret Diet (FD-430)
- PACIFIC BIRD & SUPPLY CO SUET BALLS SMORGASBUG (PB-0098)
- COLES Sun Meats Bird Seed 5# (SM05)
- Ims Trading Corporation Pet & Animal Food & Treats