Shop All Pet & Animal Food & Treats
Ims Trading Corporation
IMS Trading 10004 10 in. Beef Natural Rawhide Bone - 4 Pack
Mfr # 159417
Zoro # G703971246
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ims Trading Corporation
- MFR # 159417
- Zoro # G703971246
- UPC # 768303100048
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- Product Type - Beef Natural Rawhide Bone.
- Promotes Healthy Gums & Teeth.
- 4 Pack.
- Size - 10 in.
- Dimension - 8.25 x 1.25 x 14 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Backpack Strap Spare Part for TPS25 Backpack Sprayer (TPS25-STRAP)
- RUGER Universal Handgun Cleaning Kit (27836)
- BILLY GOAT Wheel Assembly (900509-S)
- HOLLAND BAR STOOL CO Seattle Kraken 8' Pool Table (PT8ChrdClawSeaKrk-PCLSeaKrk)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- KAYTEE PRODUCTS Woodpecker Cake1.85Lb (100063948)
- SCOUT & ZOES Scout & Zoe's Minnow Treats for Dogs & Cats 1 oz. (4151)
- ADM ANIMAL NUTRITION 50Lb Rabbit Mini Pellet (80033AAAE4)
- JRK SEED 20LB BLK SunFLWR Food (B200020)
- CAROLINES TREASURES Carolines Treasures CK2368BSTJ English Bulldog Puppy Bone Shaped Treat Jar (CK2368BSTJ)
- NYLABONE Healthy Edibles Lng Lstng Bacon Treats R (NEB102P)
- Ims Trading Corporation Pet & Animal Food & Treats