Shop All Pet & Animal Food & Treats
Ims Trading Corporation
IMS Trading 01306 14 oz. Chicken Breast Treat
Mfr # 159354
Zoro # G103772993
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ims Trading Corporation
- MFR # 159354
- Zoro # G103772993
- UPC # 768303013065
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- Product Type - Chicken Breast.
- Made With Real Chicken.
- A Healthy Natural Treat For Dogs.
- Capacity - 14 oz.
- Dimension - 8.25 x 2.5 x 10 in.
- Item Weight - 1.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMON FARMS MARKETING 11x5 WHT Downspout Post (DOWNSPOUT GOALPOST)
- RUBBERMAID COMMERCIAL GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black (FG9W3000BLA)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black (CWH100-25MF-G)
- AMPCO SAFETY TOOLS Scoop Shovel, Aluminum Blade, 23 in L Yellow Fiberglass Handle (S-80FG)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- REDBARN CHEWS DOG COLLAGEN (262010)
- PURINA Purina 1780014908 Dog Food, 42 lb Bag (1780014908)
- KAYTEE PRODUCTS Food Forti-Diet Natural Parrot 5 lb (100037358)
- NOTHIN TO HIDE Fieldcrest Farms Chicken Grain Free Chews For Dogs 10 pk (146)
- BLUE BUFFALO Blue Buffalo BB00544 Wilderness Trail Treats Turkey Biscuits Dog Treat; 0.7 lbs. (BB00544)
- FRISKIES 2.1oz Frsk Morning Food (58602)
- Ims Trading Corporation Pet & Animal Food & Treats