Shop All Blankets
Impressions
Impressions BLANKET-MET FQ PL Full & Queen Cotton Blanket; Metro - Plum
Mfr # BLANKET_MET FQ PL
Zoro # G603683430
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Impressions
- MFR # BLANKET_MET FQ PL
- Zoro # G603683430
- UPC # 855031123354
- Country of Origin China
- Category Blankets
Description
Keep warm through even the coldest night with these 100% Cotton blankets. With a subtle yet stylish metro stitched design, this blanket operates at the crossroads of design and practicality.
Features- Self-binding edges
- Material - 100% Cotton
- Pattern - Metro
- Care instructions - Machine washable.
- Full/Queen - 88 x 90 in.
- Color - Plum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Light Brown, PK2 (2-ET-ER18345-30-LB-GG)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- IMPRESSIONS Impressions BLANKET-MET FQ NB Full & Queen Cotton Blanket; Metro - Navy Blue (BLANKET_MET FQ NB)
- IMPRESSIONS Impressions BLANKET-BAS TW WH Twin & Twin Cotton Blanket; Basket Weave; Extra Large - White (BLANKET_BAS TW WH)
- IMPRESSIONS Impressions BLANKET-BAS KG PL King Cotton Blanket Basket Weave - Plum (BLANKET_BAS KG PL)
- HOTEL GRAND Luxurious Thermal 100% Cotton Blanket, Taupe, Full/Queen (380202)
- HEALTHSMART DMI Blanket Lifter Support Bar (559-2028-0000)
- SUITE REST Blanket Kg, 108X90" Charcoal" (1721150-CG)
- Impressions Blankets