Shop All Sheets and Pillow Cases
Impressions
Impressions 300KGBS SLGR 300 King Bed Skirt; Egyptian Cotton Solid - Grey
Mfr # 300KGBS SLGR
Zoro # G703933718
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Impressions
- MFR # 300KGBS SLGR
- Zoro # G703933718
- UPC # 855031056645
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Update the look of your bedroom with a Solid 300 Thread Count 100% Egyptian Cotton Bed Skirt. A luxury way to brighten up your bedroom decor with a 300 Thread Count Bed Skirt! These 300 thread count bedskirt of premium long-staple cotton are "sateen" because they are woven to display a lustrous sheen that resembles satin.
Features- Sateen Finish
- One-Ply 100% Egyptian Cotton
- Pattern & Style - is Solid
- Bed Skirt has a 15 in. Drop
- Platform of each bed skirt - is white, color selected above would be displayed in the drop of the bed skirt only
- Bed Skirt has pleats at each corner
- Care instructions - Machine washable.
- Size - King / 78 x 80 in.
- Color - Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Electric Post Kit (1855106)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- ADIROFFICE Chair and Table Combo Cart (ADI690-01)
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- IMPRESSIONS 300 California King Sheet Set- Egyptian Cotton Solid - Grey (300CKSH SLGR)
- IMPRESSIONS 300 King Sheet Set, Egyptian Cotton Solid - Grey (300KGSH SLGR)
- ELITE SINCE 1888 FITTED SHEET 78X80 KING 60/40, 12PK (N37880KWHT-1-LT00)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-EGRE-F)
- SLEEP PHILOSOPHY Sleep Philosophy BASI16-0416 Gel Memory Foam Topper; Blue - Twin XL (BASI16-0416)
- MADISON PARK Madison Park MP11-5365 26 in. Drop Bedskirt; Ivory (MP11-5365)
- WESTPOINT HOSPITALITY Martex Millennium, 200, Queen FL, 99x115, 12PK (1S49664)
- Impressions Sheets and Pillow Cases