Shop All Entrance Mats
Imports Decor Inc
Imports Decor 519PVC Guiding Light Doormat
Mfr # 519PVC
Zoro # G203792884
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Imports Decor Inc
- MFR # 519PVC
- Zoro # G203792884
- UPC # 639767997737
- Country of Origin China
- Category Entrance Mats
Description
Vinyl backed coir doormats are printed with water based colors, which provide color fastness and brightness. Vinyl backing makes them skid-free and durable.
Technique: Woven/Crafted.
Backing Material: Vinyl.
Material: Coir.
Printed with water based colors
Non-slip backing
Durable.
Dimensions: 30" H x 18" W x 0.5" D.
Primary Theme Options: Nautical, Welcome.
Shape: Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S13TAFGPU7)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-W)
- MUCK BOOT CO Boots, Size 16, 16" Height, Black, Plain, PR (CHH-000A/16)
- FRED SILVER Convex Security Mirror (PLXR-M-1218T)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- PIG Gray, 3' W x 100' L (GRP36500-GY)
- Imports Decor Inc Floor Mats