Shop All Entrance Mats
Imports Decor Inc
Imports Decor 1002RPM Rope Mat
Mfr # 1002RPM
Zoro # G803792741
original price:
$60.16
13% off
new price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Imports Decor Inc
- MFR # 1002RPM
- Zoro # G803792741
- UPC # 890405214320
- Country of Origin China
- Category Entrance Mats
Description
Traditional Coir Mats are thick and made of very high quality coir. These mats are very durable, hand tufted and available in woven and printed designs. Woven designs are beveled/grooved to give them beautiful look. Printing on these mats is done with very high quality water based colors. These mats are 1-1/2" thick. These doormats are perfect for outdoor use giving nice company to your beautiful door.
Construction: Handmade.
Technique: Woven/Crafted.
Material: Coir.
Non-Slip Backing.
Color: Natural.
Pile height: 0.5".
Dimensions: 30" H x 18" W x 1" D.
Shape: Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X3L (12) (99-1-9780-12)
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W (TB033031231)
- ANSELL Electrical Gloves, Class 2, Black, Sz 8, PR (CLASS 2 B 14)
- LINCOLN ELECTRIC BLKGRN Lens Goggles (KH976)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121811729)
- Imports Decor Inc Entrance Mats