Shop All Footwear Accessories
This Product is Discontinued
Implus Footcare
Boot Dryer, White, 120V (Discontinued)
Mfr # 02146
Zoro # G6047017
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Boots, Shoes, Gloves
- Length 9 in
- Width 9 in
- Color Gray
- Tube Length 16 in
Product Information
- Brand Implus Footcare
- MFR # 02146
- Zoro # G6047017
- UPC # 00096506021465
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 9 in |
Width | 9 in |
Tube Length | 16 in |
Height | 10 3/4 in |
Details
Item | Boot Dryer |
For Use With | Boots, Shoes, Gloves |
Color | Gray |
Voltage | 120 V |
Wattage | 240 W |
Includes | Tubes |
Footwear Brand | IMPLUS FOOTCARE |
Description
Boot Dryer, Overall Dimensions 9 in L x 9 in W x 10-3/4 in H, For Use With Boots, Shoes, Gloves, Voltage 120 V, Wattage 240 W, 16 in Tube Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.