Shop All Tube Benders
Imperial
Tubing Bender, 1/2 In OD, 19 In L
Mfr # 364-FHB-08
Zoro # G1886683
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 1/2 in
- Centerline Bend Radius 1 1/2 in
- Overall Length (In.) 19 in
- Bend Angle (Deg.) 0 to 180
Product Information
- Brand Imperial
- MFR # 364-FHB-08
- Zoro # G1886683
- UPC # 699244110578
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/2 in |
Centerline Bend Radius | 1 1/2 in |
Overall Length (In.) | 19 in |
Overall Length | 19 in |
Tubing Outside Diameter | 1/2 in |
Centerline Bend Radius1 | 1 1/2 in |
Details
Item | Tube Bender |
Type | Lever |
Bend Angle (Deg.) | 0 to 180 |
Handle Type | Swivels |
Application | Tube Bending |
Features | Better Control and without the Crossing of Handles, Easy Fabrication of Bends upto 180 Degrees with Reduced Effort, Typical of Most Other Lever Type Benders |
Standards | Federal Specification GGG-B-191A Type III, Class 2 |
Bend Type Markings | Angle Markings From 0 to 180 Degrees |
Compatible Tubing Material | Aluminum, Copper, Thin Wall Steel |
Bend Angle - Minimum | 0 Degrees |
Bend Mechanism Style | Lever |
Bend Angle - Maximum | 180 Degrees |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings Angle Markings From 0 to 180 Degrees , Tubing Outside Diameter 1/2 in, Compatible Tubing Material Aluminum, Copper, Thin Wall Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 1 1/2 in, Application Tube Bending, Features Better Control and without the Crossing of Handles, Easy Fabrication of Bends upto 180 Degrees with Reduced Effort, Typical of Most Other Lever Type Benders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 2" ID x 25 ft., Clear (NFW200-25CE-G)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NPG)
- KERICK Float Valve and Float with Fixed Arm (M052)
- IMPERIAL Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L (368-FH)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- IMPERIAL Tube Bender, 1/2InDia (364-FHA-08)
- IMPERIAL Triple Head Bender, 3/16, 1/4, 5/16, 3/8 In (470-FHC)
- IMPERIAL Kwik Tite Wrench, 7/8 Hex Size (195-F-14)
- IMPERIAL Tube Bender, 3/8InDia (364-FHA-06)
- WOODWARD FAB Round Tube Die, 1-1/2" dia., 5 in. CLR (WFBDT1-1/2X5)
- Imperial Tube Benders