Shop All Tube Benders
Imperial
Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L
Mfr # 368-FH
Zoro # G0469436
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Triple Grooved
- Outside Dia. Tubing (In.) 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Centerline Bend Radius 5/16 in
- Overall Length (In.) 8 1/4 in
- Bend Angle (Deg.) 90
Product Information
- Brand Imperial
- MFR # 368-FH
- Zoro # G0469436
- UPC # 699244110639
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Centerline Bend Radius | 5/16 in |
Overall Length (In.) | 8 1/4 in |
Overall Length | 8 1/4 in |
Tubing Outside Diameter | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Centerline Bend Radius1 | 15/16 in, 5/16 in |
Details
Item | Tube Bender |
Type | Triple Grooved |
Bend Angle (Deg.) | 90 |
Markings | Calibrated Markings for Left, Right And Offset Bends |
Features | 90 Degrees Start Requires Less Effort - Making Bending Fast and Easy |
Application | Tube Bending |
Bend Angle - Minimum | 0 Degrees |
Bend Type Markings | Left, Offset, Right |
Compatible Tubing Material | Aluminum, Copper, Steel |
Bend Angle - Maximum | 90 Degrees |
Description
Tube Bender, Bend Type Markings Left, Offset, Right, Tubing Outside Diameter 3/16 in, 1/4 in, 5/16 in, 3/8 in, Compatible Tubing Material Aluminum, Copper, Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 90 Degrees , Centerline Bend Radius 15/16 in, 5/16 in, Application Tube Bending, Features 90 Degrees Start Requires Less Effort - Making Bending Fast and Easy, Overall Length 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS IPEX 192891 Pipe Adapter, 1-1/2 in, FNPT x Hub, PVC, White, SCH 40 Schedule (PVC 00101 0800HA)
- APOLLO PEX 1/2 in. Copper Pro Crimp Ring (10-Pack), 10PK (APXCR12LT)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 80 (40610)
- IMPERIAL Tubing Bender, 1/4 In OD, 10 In L (364-FHB-04)
- IMPERIAL Tube Bender for 3/16" - 1/2" Capacity (370-FH)
- IMPERIAL Tubing Bender, 1/2 In OD, 19 In L (364-FHB-08)
- IMPERIAL Kwik Tite Wrench, 7/8 Hex Size (195-F-14)
- IMPERIAL Tube Bender, 1/2InDia (364-FHA-08)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- ZORO SELECT Tube Bender Set, Spring, 4 3/8 In Length (321)
- Imperial Plumbing Tools