Shop All Tube Benders
Imperial
Triple Head Bender, 3/16, 1/4, 5/16, 3/8 In
Mfr # 470-FHC
Zoro # G3472025
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing (In.) 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Centerline Bend Radius 15/16 in, 7/16, 9/16, 11/16
- Overall Length (In.) 10 1/2 in
- Bend Angle (Deg.) 0 to 180
- Calibration Increments (Deg.) 15 Degrees
Product Information
- Brand Imperial
- MFR # 470-FHC
- Zoro # G3472025
- UPC # 720383710678
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Centerline Bend Radius | 15/16 in, 7/16, 9/16, 11/16 |
Overall Length (In.) | 10 1/2 in |
Centerline Bend Radius1 | 11/16 in, 15/16 in, 7/16 in, 9/16 in |
Tubing Outside Diameter | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Overall Length | 10 1/2 in |
Details
Item | Triple Head Lever Bender |
Bend Angle (Deg.) | 0 to 180 |
Calibration Increments (Deg.) | 15 Degrees |
Construction | Cast Aluminum |
Handle Type | Cushioned Grip |
Features | Calibrated Markings - for Making Accurate Left-Hand, Right-Hand and Offset Bends, Compact Design for Working in Tight Spaces, Cushion Grips - for Comfort and Stability, Made of Lightweight Die-Cast Aluminum, Optimum Bending Radius - for Each Tubing Size, Patented, Quick-Action Indexing Lever Repositions Two-Stage Handle Midway Through Bend When Both Handles Begin to Meet, This Feature Allows Easy Fabrication of Bends upto 180 Degrees with Reduced Effort, Better Control and no Crossing of Handles |
Markings | Calibrated Angle Markings From 0 to 180 Degrees |
Application | Tube Bending |
Compatible Tubing Material | Aluminum, Copper, Stainless Steel, Thin Wall Steel |
Bend Angle - Minimum | 0 Degrees |
Material | Die Cast Aluminum |
Calibration Increments | 15 Degrees |
Bend Mechanism Style | Lever |
Bend Angle - Maximum | 180 Degrees |
Bend Type Markings | Left, Offset, Right |
Description
Triple Head Lever Bender, Bend Mechanism Style Lever, Bend Type Markings Left, Offset, Right, Tubing Outside Diameter 3/16 in, 1/4 in, 5/16 in, 3/8 in, Compatible Tubing Material Aluminum, Copper, Stainless Steel, Thin Wall Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 11/16 in, 15/16 in, 7/16 in, 9/16 in, Application Tube Bending, Calibration Increments 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 19)
- SIMPLE SPACES Dish Drainer White W/Bskt (JI-25W-3L)
- AMERICAN STANDARD Flange-Washer F/Ez Metal Drain Br Nkl (M962457-2950A)
- ANVIL 1" Malleable Iron 45 Degree Street Elbow Class 150 (0310027602)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- IMPERIAL Tubing Bender, 3/8 In OD, 14 In L (364-FHB-06)
- IMPERIAL Tubing Bender, 1/2 In OD, 19 In L (364-FHB-08)
- IMPERIAL Tubing Bender, 1/4 In OD, 10 In L (364-FHB-04)
- IMPERIAL Lever Bender, 3/4 In, 3 In Radius (364-FHA-12)
- IMPERIAL Tube Bender, 3/8InDia (364-FHA-06)
- RIDGID Tube Bender, Geared Ratchet, 7/8 In Tube (378)
- Imperial Plumbing Tools