Shop All Wire Strippers & Crimpers
Imperial Stride Tool
Imperial Stride Tool 389-S75046 Cutter Wheels For Stainless 274Fb 321Fb
Mfr # 389-S75046
Zoro # G404172324
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Imperial Stride Tool
- MFR # 389-S75046
- Zoro # G404172324
- UPC # 699244130798
- Country of Origin United States
- Category Wire Strippers & Crimpers
Description
Cutter Wheels For Stainless.
Applications: Pipe, Tubing, Cutting.
Material: Stainless Steel, Monel, Hard Copper, For Model: TC-1000, TC-1020, TC-2050, 312-FC, 174-F.
Type: Cutter Cutting Wheel. 5 Pieces come in a pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713LM)
- CABLE PREP Carpet Cutter/Drill Guide, 3/8 In(9.52mm) (4375)
- KIPP Adjustable Handle Size: 1, M05X50, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X50)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- IDEAL 22 in Dieless Crimper 6 to 4/0 Aluminum, 8 AWG to 250 KCMIL Copper (88-843)
- RIDGID Ridgid 632-29973 Stainless Cutter Wheel (632-29973)
- IDEAL Ratchet Crimp Tool (30-500)
- CHANNELLOCK 8 1/4 in Wire Stripper 22 to 10 AWG (908)
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- XCELITE Cutters (GA54JVN)
- PROSKIT Solar Cable Stripper (CP-246)
- Imperial Stride Tool Crimping Tools