Shop All Locking Pliers
Imperial
Retaining Ring Pliers, 9-1/2In, External
Mfr # IR-50S
Zoro # G0085830
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bare Tool, Spring Ratchet Lock
- Material Carbon Steel
- Overall Length 9 1/2 in
- Number of Pieces 2
- Handle Color Blue
Product Information
- Brand Imperial
- MFR # IR-50S
- Zoro # G0085830
- UPC # 720000016503
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 9 1/2 in |
Tip Dia. | 0.108 in, 0.12 in |
For Shaft Dia. | 1-1/2 in to 4 in |
For Minimum Shaft Diameter | 1 1/2 in |
For Maximum Shaft Diameter | 4 in |
Tip Diameter | 0.108 in, 0.12 in |
Description
The Imperial IR-50S Retaining Ring Pliers are the perfect tool for securing your bolts and nuts. They feature a variety of tip angles to help you access hard-to-reach areas. These pliers have a 0, 15, 45 and 90 degree tip angle. Made of carbon steel, these pliers are extremely durable. It comes with two pieces in a set and has an overall length of 9 1/2 in. The Imperial Retaining Ring Plier is an essential part of your toolbox that you will want to keep close at hand for all your fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 8 1/4 in Cable Stripper (45-777)
- REGAL CUTTING TOOLS 1/2-20 H3 4 Flt. Bottom Hand Tap (008531AS)
- BONDHUS 9 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: 1.5-10mm (38699)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- IMPERIAL Retaining Ring Pliers, 5-1/2In, Fixed (IR-3890H)
- IMPERIAL Retaining Ring Pliers, 6-1/4In, External (IR44S)
- IMPERIAL Retaining Ring Plier, Internal, 5 pcs. (IR-44H)
- IMPERIAL Soft Jaw Pliers (GT113)
- IMPERIAL 8 1/2 in Lock Ring Plier 90 Degrees (IR-47R)
- IRWIN WORKERS IRON PLIERS 9""L (2078909)
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A21)
- Imperial Pliers