Shop All Plier Sets
Imperial
Retaining Ring Plier Set, 0 Deg., 2 pcs.
Mfr # 42R
Zoro # G0085797
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Material Alloy Steel
- Overall Length 7 1/4 in
- Features Hang Card With Instructions and Ring Specs.
- For Bore Dia. 5/8 in to 2 in
Product Information
- Brand Imperial
- MFR # 42R
- Zoro # G0085797
- UPC # 720000025819
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 7 1/4 in |
For Bore Dia. | 5/8 in to 2 in |
Tip Dia. | 0.047 in, 0.07 in |
For Shaft Dia. | 5/16 in to 2 in |
For Shaft Diameter | 5/16 in to 2 in |
For Maximum Ring Width | 2 in |
For Bore Diameter | 5/8 in to 2 in |
Tip Diameter | 0.047 in, 0.07 in |
Description
The Imperial 42R Retaining Ring Plier Set, 0 Deg., 2 pcs. is a set of pliers designed to help you quickly and efficiently work on rings with inside diameters from 5/8 in. to 2 in. The hang card provides instructions and specifications for the included ring pliers. These two pieces are convertible so that they can be used as either slip joint or pin jaw pliers. The carbon steel construction makes them sturdy enough for commercial use. They have blue plastic handles that provide a good grip, even when your hands are wet or oily. If you need reliable retaining ring pliers that will not let you down, then the Imperial 42R Retaining Ring Plier Set is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 29-1/2" Length (J1272)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 5/16 In x 2-1/2 In Overall Length (C44545)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL6003)
- PROTO 3/4 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J07524ML)
- IMPERIAL Retaining Ring Plier Set, 0, 90 Deg, 6 pcs. (IR-090K)
- IMPERIAL Retaining Ring Plier Set, 0 to 90Deg, 2 pc (IR-44K)
- IMPERIAL Replaceable Tip Kit, 15 Deg., 8 pcs. (IR-5004TK)
- OTC Retaining Ring Plier Set (4513)
- KNIPEX 8 Piece Plastic Grip Retaining Ring Plier Set (00 20 04 SB)
- GERBER Multi-Tool, Black, 7 Tools (30-000377)
- PROTO 6 Piece Plastic Grip Plier Set Plastisol Grips Handle (J201GSK)
- Imperial Pliers