Shop All Box End Wrenches
Imperial
Ratcheting Refrigeration Wrench, 5-3/8 in
Mfr # 127-CO
Zoro # G5033515
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 4
- Overall Length 5 3/8 in
- SAE or Metric SAE
- Head Type Offset
Product Information
- Brand Imperial
- MFR # 127-CO
- Zoro # G5033515
- UPC # 699244160054
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 5 3/8 in |
Size | 1/4" x 5/16" |
Wrench Head Sizes | 1/4 in, 5/16 in |
Head Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, Overall Length 5 3/8 in, 25 Degrees , Head Thickness 1/2 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL Handle Ball Pein Blacksmith & Double Faced (62401)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (22XP77)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-763-20)
- IMPERIAL Service Wrench, Nickel, SAE, 5.5 in. L (127-C)
- IMPERIAL Service Wrench, Nickel, SAE, 6.8 in. L (124-C)
- WESTWARD Ratcheting Box End Wrench, 5-7/16" L (54PP79)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- FACOM Box End Wrench, 30mm, 12pt, Satin, Offset (FM-54A.30)
- SK PROFESSIONAL TOOLS Box End Wrench, Short Deep, 6 Pts, 15 x16mm (87785)
- Imperial Wrenches