Shop All Manifold Gauge Set Accessories
Imperial
Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg
Mfr # 16-C
Zoro # G1512066
original price:
$28.45
10% off
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Application Refrigeration and Air Conditioning Service
- Angle 0 Degrees
- Connection Size 1/4 in Male x 1/4 in Female
- Number of Hoses 0
Product Information
- Brand Imperial
- MFR # 16-C
- Zoro # G1512066
- UPC # 699244210568
- Country of Origin Taiwan, Province of China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 2 1/2 in |
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Quick Coupler, Low Loss, Kwik-Coupler |
Application | Refrigeration and Air Conditioning Service |
Angle | 0 Degrees |
Number of Hoses | 0 |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Fitting Material | Brass |
Features | Automatic Full Depression of Core Valves, Push/Pull Operation Opens or Closes System Without Loss or Refrigerant, Automatic Shut-Off Prevents Loss of Refrigerant |
Description
Quick Coupler, Low Loss, Kwik-Coupler, Connection Size 1/4 in Male x 1/4 in Female, 0 Degrees Angle, Number of Hoses 0, Length 2 1/2 in, Fitting Material Brass, For Use With Quick Connect/Disconnect Refrigeration Hoses, Features Automatic Full Depression of Core Valves, Push/Pull Operation Opens or Closes System Without Loss or Refrigerant, Automatic Shut-Off Prevents Loss of Refrigerant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C7915A1028 Flame Sensor, (C7915A1028)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H (8010003714)
- SOLER & PALAU Y Sheet Metal Adaptor, 8x8x10" (SY88-10)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331025025)
- IMPERIAL Ball Valve Hose Set, 6 In, Red, Yellow, Blue (800-MBS)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 500 psi (422-CB)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (451-CB)
- IMPERIAL Kwik-Coupler (18C)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (560-FTY)
- IMPERIAL Charging/Vacuum Hose, 36 In, Yellow (803-MRY)
- YELLOW JACKET Charging/Vacuum Hose, 300" L, Red (22725)
- Imperial Manifold Gauge Set Accessories