Shop All Gas Vent Pipe
Imperial Mfg
5 in. D X 5 in. D Adjustable 90 deg Steel Stove Pipe Elbow
Mfr # BM0013
Zoro # G805304386
product price: $15.49
/ea
Sold in multiples of 4 for $61.96
$61.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Imperial Mfg
- MFR # BM0013
- Zoro # G805304386
- UPC # 63467210023
- Country of Origin Canada
- Category Gas Vent Pipe
Description
The 5 black matte adjustable elbow is used to connect single wall stove pipe to chimneys and vent stacks. It can be adjusted from 0? to 90?. Highly durable 24 gauge construction features a crimped end to easily assemble to stove pipe of similar diameter. Can be used to make angular or gradual turns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Check Valve, 3/4" (0121243)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FO18X30X1_4)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC65)
- IMPERIAL MFG FURNACE INCREASER 6""X7"" (GV1359)
- IMPERIAL MFG STOVE PIPE SLP BLK 8X12"" (BM0044)
- IMPERIAL MFG FURNACE PIPE TEE 4"" (GV0883-A)
- IMPERIAL MFG 4 in. D X 4 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0286-C)
- IMPERIAL MFG 6 in. D X 6 in. D Adjustable 90 deg Galvanized Steel Elbow Exhaust (GV0295-C)
- IMPERIAL MFG Imperial 3 in. D X 24 in. L Steel Stove Pipe (BM0343)
- CENTROTHERM Centrotherm ISVL026 InnoFlue Residential SW Gray Rigid Vent Length - 2" D x 72" L (ISVL026)
- Imperial Mfg Gas Vent Pipe