Shop All Manifold Gauge Set Accessories
Imperial
Manifold Hose Set, 60 In, Red, Yellow, Blue
Mfr # 805-MRS
Zoro # G1899387
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Replacement Hoses For Any Manifold Guage Set
- Color Blue, Red, Yellow
- Angle 0 Degrees
- Working Pressure 800 psi
Product Information
- Brand Imperial
- MFR # 805-MRS
- Zoro # G1899387
- UPC # 699244251936
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Item | Manifold Hose Set |
Application | Replacement Hoses For Any Manifold Guage Set |
Color | Blue, Red, Yellow |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Fitting Material | Brass |
For Use With | Refrigerant Manifold Gauge Sets |
Hose Material | Rubber with Kevlar(R)(R) Reinforcement |
Features | Flexible, with Durable Eight Sided Crimp Ensures Long Life, Kevlar(R)-Lined barrier hose. |
Burst Pressure | 4,000 psi |
Includes | Adjustable Brass Core Depressor To Match Valve Core |
Standards | Polar Shield hoses meet all EPA Requirements, UL Recognized, Meet UL 1963 and SAE J2196 |
Description
Manifold Hose Set, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Hose Material Rubber with Kevlar(R)(R) Reinforcement, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Flexible, with Durable Eight Sided Crimp Ensures Long Life, Kevlar(R)-Lined barrier hose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING Door Gasket, 27-7/8" x 63" (810771)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- DAYTON Motor (VE6ALE4MG)
- DAYTON Replacement Hardware Kit (60L499)
- IMPERIAL Low Side Hose, 60 In, Blue (905-MRB)
- IMPERIAL Stainless Steel Cutter, PK5 (S75046)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (17-C)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (805-MRY)
- IMPERIAL Ball Valve Hose Set, 6 In, Red, Yellow, Blue (800-MBS)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (560-FTY)
- YELLOW JACKET Low Side Hose, Low Loss, 9 In, Blue (25202)
- Imperial Manifold Gauge Set Accessories