Shop All Manifold Gauge Set Accessories
Imperial
Low Side Hose, 60 In, Blue
Mfr # 905-MRB
Zoro # G4997142
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Refrigerant Charging and Evacuation
- Color Blue
- Angle 45 Degrees
- Working Pressure 800 psi
Product Information
- Brand Imperial
- MFR # 905-MRB
- Zoro # G4997142
- UPC # 699244252995
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Item | Low Side Hose |
Application | Refrigerant Charging and Evacuation |
Color | Blue |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
For Use With | Refrigerant Manifold Gauge Sets |
Hose Material | Rubber with Kevlar(R) Reinforcement |
Burst Pressure | 4,000 psi |
Features | Automatic Low-Loss Fitting on One End |
Fitting Material | Brass |
Standards | Polar Shield hoses meet all EPA Requirements, UL Recognized, Meet UL 1963 and SAE J2196 |
Description
Low Side Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 60 in, Color Blue, Hose Material Rubber with Kevlar(R) Reinforcement, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Automatic Low-Loss Fitting on One End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-605)
- COPPERWATCHER A/C Security Kit, 230/460V, 7 to 20 psig (CW-3)
- BELL & GOSSETT O-Ring, J94141 (J94141)
- LENNOX Ignition Control Board (81W03)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (451-CB)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (17-C)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (16-C)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (425-CB)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (424-CR)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (905-MRY)
- UNIWELD Barrier Hose, 6", Red (H06SMBR)
- Imperial Manifold Gauge Set Accessories