Shop All Portable & Inverter Generators
This Product is Discontinued
Imperial Industrial Supply
DuroMax XP10000EH 10,000-Watt 439cc Electric Start Dual Fuel Hybrid Portable Generator (Discontinued)
Mfr # XP10000EH
Zoro # G202580147
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Product Information
- Brand Imperial Industrial Supply
- MFR # XP10000EH
- Zoro # G202580147
- UPC # 811640013790
- Country of Origin China
- Category Portable & Inverter Generators
Description
DUROMAX XP10000EH 10,000 WATT HYBRID PORTABLE DUAL FUEL GENERATOR W/ELECTRIC START BE READY FOR ANYTHING WITH THE DUROMAX XP10000EH GENERATOR. EQUIPPED TO RUN ON EITHER GASOLINE OR LIQUID PROPANE, THIS DUAL FUEL UNIT CAN PERFORM ANYWHERE THAT PORTABLE POWER IS NEEDED. EASY TO TRANSPORT OVER ANY TERRAIN, FROM THE NECK OF THE WOODS TO THE DOWNTOWN JOBSITE, THE XP10000EH GENERATOR WILL KEEP YOU GOING. COMPLIES WITH EMISSIONS STANDARDS ¿ ALL DUROMAX GENERATORS ARE BOTH APPROVED BY THE EPA (ENVIRONMENTAL PROTECTION AGENCY) AND CARB (CALIFORNIA AIR RESOURCES BOARD) AND FOLLOW STRICT GUIDELINES TO ENSURE OUR GENERATORS ARE AS ENVIRONMENTALLY FRIENDLY AS POSSIBLE. FEATURES: PLENTY OF POWER ¿ WITH 10,000 STARTING WATTS AND 8,000 RUNNING WATTS, THIS UNIT CAN HANDLE HEAVY LOADS FROM LIGHTS AND A REFRIGERATOR TO A HOME AIR CONDITIONER AND HIGH AMPERAGE POWER TOOLS. DUAL FUEL TECHNOLOGY ¿ THIS GENERATOR RUNS ON GASOLINE OR PROPANE GIVING YOU THE FREEDOM AND FLEXIBILITY OF FUEL CHOICE. POWERFUL 19HP ENGINE ¿ THE DUROMAX 440CC OHV ENGINE IS A WORKHORSE THAT PROVIDES PLENTY OF POWER TO HANDLE MULTIPLE JOBS FROM POWERING HIGH VOLTAGE APPLIANCES TO HEAVY DUTY POWER TOOLS. IDLE CONTROL ¿ LOWERS THE RPMS OF THE GENERATOR WHEN NOT IN USE SAVING FUEL AND REDUCING NOISE. IDEAL IN SITUATIONS LIKE ON JOB SITES WHERE POWER IS USED INTERMITTENTLY. MX2 TECHNOLOGY - GET THE MAXIMUM POWER FROM EACH OF THE 120 VOLT RECEPTACLE. CHOOSE BETWEEN OPERATING THE GENERATOR AT BOTH 120V AND 240V SIMULTANEOUSLY, OR AT 120 ONLY WITH FULL POWER. IDEAL FOR USAGE WITH RVS. LOW OIL SHUTOFF ¿ PROTECTS YOUR INVESTMENT BY AUTOMATICALLY SHUTTING THE GENERATOR OFF WHEN IT SENSES THAT THE OIL IS LOW. FULLY FEATURED POWER PANEL ¿ THE POWER PANEL INCLUDES A WIDE SELECTION OF OUTLETS FOR MAXIMUM COMPATIBILITY IN YOUR APPLICATIONS INCLUDING: TWO 120V HOUSEHOLD GFCI OUTLETS, ONE 120V 30A TWIST LOCK OUTLET, ONE 240V 30A OUTLET, AND ONE 240V 50A OUTLET. THE PANEL ALSO INCLUDES A VOLTMETER AND 12V DC CHARGING PO
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.