Shop All Tube Benders
This Product is Discontinued
Imperial
Geared Bender, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4In (Discontinued)
Mfr # 600-F
Zoro # G1578412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Centerline Bend Radius 3 in, 3/4, 1, 1 1/4, 2, 2 1/2
- Overall Length (In.) 16 in
- Bend Angle (Deg.) 0 to 180
- Handle Type Revolving Hand Grip
Product Information
- Brand Imperial
- MFR # 600-F
- Zoro # G1578412
- UPC # 699244120102
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Centerline Bend Radius | 3 in, 3/4, 1, 1 1/4, 2, 2 1/2 |
Overall Length (In.) | 16 in |
Overall Length | 16 in |
Centerline Bend Radius1 | 1 1/4 in for 3/8 in O.D. Tube, 1 in for 5/16 in O.D. Tube, 2 1/2 in for 5/8 in O.D. Tube, 2 in for 1/2 in O.D. Tube, 3 in for 3/4 in O.D. Tube, 3/4 in for 1/4 in O.D. Tube |
Tubing Outside Diameter | 3/4 in |
Details
Item | Geared Bender |
Bend Angle (Deg.) | 0 to 180 |
Handle Type | Revolving Hand Grip |
Meets/Exceeds | GGG-B-191b, Type 1 Class 2. ANSI spec B31.1 and ASME Section III Nuclear Code |
Features | 50-To-1 Gear Ratio and Crank with Revolving Hand Grip Keeps Effort at a Minimum, Adjustable Pressure Roller Positions Quickly in Index Holes, Enclosed Gears, Follow Bar Eliminates Drawing Action and Keeps Tube in Virtually Perfect Round, Includes Metal Tool Case. can be Clamped in Vise or Bolted to Bench or Tripod, Precision Tool for Highest Quality Work |
Markings | Calibrated Angle Markings From 0 to 180 Degrees |
Construction | Steel and Stainless Steel |
Application | Tube Bending |
Calibration Increments (Deg.) | 15 Degrees |
Material | Stainless Steel, Steel |
Bend Angle - Maximum | 180 Degrees |
Calibration Increments | 15 Degrees |
Bend Angle - Minimum | 0 Degrees |
Standards | ANSI B31.1 and ASME Section III Nuclear Code, Federal Specification GGG-B-191b, Type I, Class 2 |
Description
Geared Bender, Tubing Outside Diameter 3/4 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 1 1/4 in for 3/8 in O.D. Tube, 1 in for 5/16 in O.D. Tube, 2 1/2 in for 5/8 in O.D. Tube, 2 in for 1/2 in O.D. Tube, 3 in for 3/4 in O.D. Tube, 3/4 in for 1/4 in O.D. Tube, Application Tube Bending, Calibration Increments 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.