Shop All Flaring & Swaging Tools
This Product is Discontinued
Imperial
Flaring Tool, 37 Deg (Discontinued)
Mfr # 400-F
Zoro # G2519045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Heavy Duty, Burnishes
- Flare Type Single 37 Degree
- Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 1/2, 5/8
- Cone Type Roller
- Application For Steel, Stainless Steel, Titanium and other Metal Tubing
Product Information
- Brand Imperial
- MFR # 400-F
- Zoro # G2519045
- UPC # 699244140490
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 6 in |
Tool Length | 6 in |
Compatible Tube Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Number of Sizes | 6 |
Details
Item | Flaring Tool |
Type | Heavy Duty, Burnishes |
Flare Type | Single 37 Degree |
Capacity Tubing O.D. (In.) | 3/16, 1/4, 5/16, 3/8, 1/2, 5/8 |
Cone Type | Roller |
Application | For Steel, Stainless Steel, Titanium and other Metal Tubing |
Features | Positive Stop Gauge, Marked Tubing Sizes |
Includes | Tool Case |
Meets/Exceeds | Federal Specification GGG-F-451a, Type 1, Class2, Style A, Government Specification MIL-T-6845 |
Finish | Black Satin Chrome |
Standards | MIL-T-6845 |
Tool Weight | 2.5 lb |
Maximum Wall Thickness | 0.065 in |
Material Application | Stainless Steel, Steel |
Product Type | Flaring Tool |
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Material Application Stainless Steel, Steel, Flare Type Single 37 Degree, Maximum Wall Thickness 0.065 in, Cone Type Roller, Number of Sizes 6, Finish Black Satin Chrome, Standards MIL-T-6845, Tool Length 6 in, Tool Weight 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.