Shop All Flaring & Swaging Tools
Imperial
Flaring Tool, 3/16-5/8 In, 7 In L, 45 Deg
Mfr # 195-FC
Zoro # G0837803
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Type Single 45 Degree
- Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8
- Cone Type Swivel
- Application For Soft Copper, Brass and Aluminum Tubing
- Overall Length (In.) 7 in
Product Information
- Brand Imperial
- MFR # 195-FC
- Zoro # G0837803
- UPC # 699244140391
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 7 in |
Tool Length | 7 in |
Compatible Tube Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Number of Sizes | 7 |
Details
Item | Flaring Tool |
Flare Type | Single 45 Degree |
Capacity Tubing O.D. (In.) | 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8 |
Cone Type | Swivel |
Application | For Soft Copper, Brass and Aluminum Tubing |
Finish | Nickel Chrome Plated Satin |
Tool Weight | 2 lb |
Material Application | Aluminum, Brass, Copper |
Maximum Wall Thickness | 0.035 in |
Body Material | Steel |
Product Type | Flaring Tool |
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Material Application Aluminum, Brass, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.035 in, Cone Type Swivel, Number of Sizes 7, Body Material Steel, Finish Nickel Chrome Plated Satin, Tool Length 7 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 2" (3001-22)
- MOEN Gilmour Spot resist brushed nickel double robe hook (Y6303BN)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Powder Coat White (HPG7236WHB-50)
- IMPERIAL Swaging Tool, 5 1/4 In L (95-S)
- IMPERIAL Large Flaring Tool, 2 Pc, 37 Deg (537-F)
- IMPERIAL Tube Working Kit, 10 in. L, Steel Yoke (275-FSC)
- IMPERIAL Air Flaring Tool (525-F)
- IMPERIAL Flaring and Cutting Kit, 45Deg (120-F)
- IMPERIAL Flaring/Reaming Kit, 3 Pc, 37 Deg (402-FA)
- CAPRI TOOLS 3/16 in Double Flaring Tool (CP21110-316)
- Imperial Plumbing Tools