Shop All Manifold Gauge Set Accessories
Imperial
Charging/Vacuum Hose, 60 In, Yellow
Mfr # 905-MRY
Zoro # G4997133
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Refrigerant Charging and Evacuation
- Color Yellow
- Angle 45 Degrees
- Working Pressure 800 psi
Product Information
- Brand Imperial
- MFR # 905-MRY
- Zoro # G4997133
- UPC # 699244253015
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Item | Charging/Vacuum Hose |
Application | Refrigerant Charging and Evacuation |
Color | Yellow |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Hose Material | Rubber with Kevlar(R) Reinforcement |
Features | Automatic Low-Loss Fitting on One End |
Fitting Material | Brass |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Charging and Evacuation |
Standards | Polar Shield hoses meet all EPA Requirements, UL Recognized, Meet UL 1963 and SAE J2196 |
Description
Charging/Vacuum Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 60 in, Color Yellow, Hose Material Rubber with Kevlar(R) Reinforcement, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation, Features Automatic Low-Loss Fitting on One End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Air Vent, High Capacity, Automatic (113076)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (KIT-TD150)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- AIR HANDLER 12x22x1 Synthetic Pleated Air Filter, MERV 7 (6DNC3)
- IMPERIAL Gauge Boots, 2-1/2 In Dia, PR (400-RB)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 800 psi (422-CR)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (424-CR)
- IMPERIAL Low Side Hose, 60 In, Blue (805-MRB)
- IMPERIAL Metric Screw Cutter And Crimper (IE-114)
- IMPERIAL Charging Adapter, 1/4 In M x F (535-C)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- Imperial Manifold Gauge Set Accessories