Shop All Oscillating Tool Accessories
This Product is Discontinued
Imperial Blades
Oscillating Multi-Tool Triangle Sandpaper 60 Coarse Grit, 5PC (Discontinued)
Mfr # IBOTSPH60-5
Zoro # G8833793
This Product is Discontinued
Key Features
- Abrasive Material Sand Paper
- Material Application Paint, Varnish, Wood
- Features Faster Surface Removal in Hard to Reach areas
- Width 3 1/8 in
- Abrasive Color Black
Product Information
- Brand Imperial Blades
- MFR # IBOTSPH60-5
- Zoro # G8833793
- UPC # 819846010612
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Width | 3 1/8 in |
Details
Item | Tri Sand Paper w/Vac Holes 60Grit |
Abrasive Material | Sand Paper |
Material Application | Paint, Varnish, Wood |
Features | Faster Surface Removal in Hard to Reach areas |
Abrasive Color | Black |
Number of Sheets | 5 |
Grit | 60 |
Flexible | No |
Shape | Triangle |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Tri Sand Paper w/Vac Holes 60Grit, Shape Triangle, Grit 60, Abrasive Material Sand Paper, Width 3 1/8 in, Abrasive Color Black, Material Application Paint, Varnish, Wood, Flexible No, Number of Sheets 5, Features Faster Surface Removal in Hard to Reach areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.