Shop All Wire Strippers & Crimpers
This Product is Discontinued
Imperial
7 3/4 in Wire Stripper 10 to 22 AWG (Discontinued)
Mfr # IE-140
Zoro # G0095798
This Product is Discontinued
Key Features
- Capacity 10 to 22 AWG
- Overall Length 7 3/4 in
- Features Insulated and Non-Insulated Crimp Stations, Anvil Type Cutter, Bolt/Screw Sizing Cutting Stations, Easy to Read Graphics
- Application Crimping
- Number of Pieces 1
Product Information
- Brand Imperial
- MFR # IE-140
- Zoro # G0095798
- UPC # 720000011959
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 3/4 in |
Minimum Wire/Cable Diameter | 22 ga |
Maximum Wire/Cable Diameter | 10 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 24 (Screw), 10 to 32 (Screw), 4 to 40 (Screw), 6 to 32 (Screw), 8 to 32 (Screw), Insulated No, Adjustment Mechanism None, Application Crimping, Cutting, Blade Material Steel, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.