Impeller

Flow Meter, Impeller, Stainless Steel


product price: $739.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Stainless Steel
  • Type Impeller
  • For Pipe Size 12 to 36 in
  • Connection Size 36 in
  • Connection Type Insertion
See all product information

Product Information

Dimensions

For Pipe Size 12 to 36 in
Connection Size 36 in
Pipe Size 12" to 36"

Details

Item Electronic Flowmeter
Housing Material Stainless Steel
Type Impeller
Connection Type Insertion
Wetted Materials 316 Stainless Steel, Brass, PEEK, PPS
Flow Range 352 to 63,452 gpm
Fluid Temp. Range 14 Degrees to 150 Degrees F
Fitting Type Insertion
Special Features Forward Swept Impeller Shape with A Proprietary, Non-Magnetic Sensing Mechanism to Measure Liquids In A Variety of Industrial and Commercial Markets
Fluid Temp. Range (Deg. F) 14 to 150
Sensor Type Paddlewheel
Accuracy (%) +/-1
Repeatability 0.50%
Fluid Temp. Range (Deg. C) -10 to 65
Seal Material Viton
Output Type Standard Frequency Pulse
Shaft Material Tungsten Carbide
O-Ring Material Viton
Product Type Flow Sensor
Media Temperature - Minimum 14 Degrees F
Includes Totalizer Yes
Voltage - Maximum 35V DC
Mounting Orientation Horizontal
Accuracy +/-1%
Wetted Material B16 Alloy Steel, Brass, C360 Brass
Flow Rate - Maximum 20 gpm
Operating Pressure - Maximum 1,000 psi
Flowmeter Type Paddlewheel
Compatible Flow Material Water
Frequency - Maximum 800 Hz
Unit Of Measure Gallons
Includes Flow Rate Adjustment Knob No
Flow Rate - Minimum 1 gpm
Viscosity - Maximum 32.6 SUS
Rotor Material Stainless Steel
Media Temperature - Maximum 150 Degrees F
Includes Pressure Gauge No

Description

Electronic Flowmeter, Product Type Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 36 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Viton, Seal Material Viton, Shaft Material Tungsten Carbide

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.