Shop All Elbow and Wrist Braces
Impacto
Wrist Support, Ambidextrous, Black
Mfr # EL420
Zoro # G3925223
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size Universal
- Color Black
- Style Single Strap
- Material Vinyl and Foam
- Fits 5-1/2 to 10 in
Product Information
- Brand Impacto
- MFR # EL420
- Zoro # G3925223
- UPC # 628167079013
- Country of Origin Canada
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | Universal |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | Vinyl and Foam |
Fits | 5-1/2 to 10 in |
Features | Padded Wrist Support with Breathable Mesh Lining, Hook and Loop Closure, Flexible Stay on Palm Side |
Wrist | Ambidextrous |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size Universal, Fits 5-1/2 to 10 in, Wrist Ambidextrous, Black, Vinyl and Foam, Features Padded Wrist Support with Breathable Mesh Lining, Hook and Loop Closure, Flexible Stay on Palm Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Tower Water Return, PK5, 7286-1-PK (7286-1-PK)
- TRU-SPEC Trouser, L/XL, Coyote, Waist 40" to 42" (2069)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, L, PR (G-EHVIP-04-L)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- IMPACTO Forearm Protector Grain Poly, M (80520120030)
- IMPACTO Thermal Wrap Support, XS/S, Charcoal (TS22610)
- IMPACTO Shoulder Support, Black, XL (TS23050)
- IMPACTO Elbow Support, Layered Rubber, Gray, XL (TS205XL)
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- IMPACTO Thermal Wrap Support, M, Charcoal (TS22630)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC4)
- Impacto Ergonomics