Shop All Overboots and Overshoes
Impacto
Turbotoe Composite Toe Cap Overshoe, S, PR
Mfr # TTCOMPS
Zoro # G5806527
product price: $35.99
/pr
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange
- Gender Unisex
- Toe Type Composite
- Boot Height 3 in
- Footwear Sole Pattern Ribbed
Product Information
- Brand Impacto
- MFR # TTCOMPS
- Zoro # G5806527
- UPC # 628167253208
- Country of Origin Canada
- Category Overboots and Overshoes
Dimensions
Size | S |
Boot Height | 3 in |
Fits Shoe Size | 6 to7 |
Details
Color | Black, Orange |
Gender | Unisex |
Toe Type | Composite |
Item | Toe Cap Overshoes |
Footwear Sole Pattern | Ribbed |
Style Number | TURBOTOECOMP |
Upper Material | PVC |
Predominant Footwear Color | Black |
Footwear Brand | IMPACTO |
Shoe Style | Foot |
Insulated | No |
Description
Toe Cap Overshoes, Foot, Footwear Sole Pattern Ribbed, Toe Type Composite, Black, Orange, Fits Shoe Size 6 to7, Style Number TURBOTOECOMP, Boot Height 3 in, Unisex, Size S, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek(R) 400 snaps (TY212SWH4X0030VP)
- BRADY Exit Sign, 7"X10", Polyester (90105)
- LABELMASTER Hazcom Label, 2inx2in, Paper, 500 Labels (AL501)
- RAE Pavement Stencil, 48 in, Handicap, 1/8, STL-108-3048 (STL-108-3048)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, M, PR (TTCOMPM)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/White, Men's Size 6-7, Women's Size 8-9, 1 Pair (TTS)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Yellow, Men's Size 8-9, Women's Size 10-11, 1 Pair (TTM)
- IMPACTO Anti-Fatigue Insole, Mens, Size 8-9, PR (ERINWALD)
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 10, PR (11668)
- Impacto Overboots and Overshoes