Shop All Overboots and Overshoes
Impacto
Overshoe Stl Toe Guard, Unisex, 2XS, Blk, PR
Mfr # IMPACTOEXXS
Zoro # G5168423
original price:
$38.59
5% off
new price: $36.45
/pr
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XXS
- Color Black
- Material Vulcanized Rubber, Steel Toe
- Gender Unisex
- Toe Type Steel
Product Information
- Brand Impacto
- MFR # IMPACTOEXXS
- Zoro # G5168423
- UPC # 628167054003
- Country of Origin Canada
- Category Overboots and Overshoes
Dimensions
Size | XXS |
Boot Height | 2 in |
Fits Shoe Size | Men's 5-1/2 to 6 / Women's 7 to 7-1/2 |
Footwear Width | M |
Length | 7" |
Description
Overshoe, Foot, Footwear Sole Pattern Weave, Toe Type Steel, Black, Fits Shoe Size Men's 5-1/2 to 6 / Women's 7 to 7-1/2, Style Number IMPACTOE, Boot Height 2 in, Unisex, Metatarsal Guard No, Size XXS, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Hard Hat Area, 14x10", Legend Style: Text (LCU4-0358-NP_14X10)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 6 (XAN3P/9180AP531-06)
- PIG Spill Kit, Universal, Black (KIT223)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-3X (10179-31-2-YEL-3X)
- IMPACTO Anti-Fatigue Insole, Mens, Size 8-9, PR (ERINGRAD)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Protective Cover, Black/Green, Men's 13-16, 1 Pair (T2GUL)
- IMPACTO Toes2go Composite Toe Cap Overshoes, M, PR (T2GCOMPM)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- IMPACTO Anti-Fatigue Insole, Mens, Size 5-6, PR (ERINWALB)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, PR (TTCOMPXXL)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XS (45821)
- Impacto Foot Protection