Shop All Overboots and Overshoes
Impacto
Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR
Mfr # IMPACTOEXXL
Zoro # G0008312
original price:
$38.99
new price: $38.65
/pr
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Steel
- Waterproof Yes
Product Information
- Brand Impacto
- MFR # IMPACTOEXXL
- Zoro # G0008312
- UPC # 628167096607
- Country of Origin Canada
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Fits Shoe Size | Men's 14 / Women's 15-1/2 |
Boot Height | 3 in |
Footwear Width | M |
Length | 14" |
Description
Overshoe, Foot, Footwear Sole Pattern Weave, Toe Type Steel, Black, Fits Shoe Size Men's 14 / Women's 15-1/2, Style Number IMPACTOE, Boot Height 3 in, Unisex, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFILL Emergency Eyewash Station 50 Series (AKEWP16US)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- NEVS 1" Color Coding Dots Pink Flr - Roll Form (DOT-10RL Pink Flr)
- DUPONT Disposable Lab Coat, 2XL, White, PK30 (TY212SWH2X0030VP)
- IMPACTO Overshoe Steel Toe Guard, Unisex, L, Blk, PR (IMPACTOEL)
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- IMPACTO Overshoes, Men, 3XL, Pull On, Black, PVC, PR (TTXXXL)
- IMPACTO Anti-Fatigue Insole, Mens, Size 12-13, PR (ERINWALG)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/White, Men's Size 6-7, Women's Size 8-9, 1 Pair (TTS)
- DUNLOP Knee Boots, Size 10, 17" H, Yellow, Plain, PR (8805000)
- Impacto Overboots and Overshoes