Shop All Hammer Parts
Impacto
Orthex Grip Kit, 1/8InHx12InW, Blue/Black
Mfr # VI4713
Zoro # G9794416
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Visco-Elastic Polymer Sheet
- Height 1/8 in
- Color Black/Blue
- Width 12 in
- Application Apply to Tool Handle to Protect From Vibration
Product Information
- Brand Impacto
- MFR # VI4713
- Zoro # G9794416
- UPC # 617099147136
- Country of Origin Canada
- Category Hammer Parts
Dimensions
Height | 1/8 in |
Width | 12 in |
Overall Width | 5 in |
Overall Height | 6 1/2 in |
Details
Includes | Visco-Elastic Polymer Sheet |
Item | Tool Wrap |
Color | Black/Blue |
Application | Apply to Tool Handle to Protect From Vibration |
Thickness | 1/8 in |
Product Type | Orthex Tool Wrap |
Description
Tool Wrap, Overall Height 6 1/2 in, Overall Width 5 in, Product Type Orthex Tool Wrap, Includes Visco-Elastic Polymer Sheet, Color Black/Blue, Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Safety Recessed, Yellow, 10PK (KCJ-4-30Y)
- STARRETT Anvil Micrometer Set, 12 to 16" Range (224.1DRLZ)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-2MM-5PK)
- IMPACTO Orthex Grip Kit, 3/16InHx12InW, Assorted (VI4712)
- IMPACTO Tool Grip Wrap Kit, 6.5x5-1/8" (9068)
- MIGHTY WEDGE Household Soft Wedges , 3PK (MWS-C363)
- TRUPER TAMPER STEEL HANDLE 8X8"" (KR-1ST)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Contractor (65701)
- BIG HORN Canadian Hickory Replacement Hammer Handle (Curved) (15105)
- VAUGHAN Nail Hammer Handle, 16 In Hickory (60203)
- Impacto Hammer Parts