Shop All Kneeling Boards
Impacto
Kneeling Pad, 15InLx14InW, Blue, Dense Foam
Mfr # CUD818
Zoro # G9752662
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 14 in
- Material Foam
- Color Blue
- Thickness 1 in
Product Information
- Brand Impacto
- MFR # CUD818
- Zoro # G9752662
- UPC # 628167127011
- Country of Origin China
- Category Kneeling Boards
Dimensions
Length | 15 in |
Width | 14 in |
Overall Length | 14 1/2 in |
Overall Width | 13 1/4 in |
Details
Item | Kneeling Pad |
Material | Foam |
Color | Blue |
Thickness | 1 in |
Features | Dense Inner Core, Textured Surface |
Application | Mat for Sitting or Kneeling for All Types of Industries and Applications, As Well As Personal Use |
Backing | Dense Foam |
Edges | Squared |
Edge Shape | Square |
Handle Type | Cutout Handle |
Includes Handle | Handle Included |
Description
Kneeling Pad, Overall Length 14 1/2 in, Overall Width 13 1/4 in, Thickness 1 in, Color Blue, Features Dense Inner Core, Textured Surface, Handle Type Cutout Handle, Backing Material Not Applicable, Edge Shape Square, Includes Handle Handle Included, Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KKCA5-04-L)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/M)
- ROCKY Sport Pro Rubber Outdoor Boot, 13M (RKS0383)
- TINGLEY Cold Gear Jacket (J28143)
- IMPACTO Kneeling Mat, 15 x 25 In., Blue (970-40)
- IMPACTO Kneeling Mat, 12 x 24 In., Red/Gray (979-11)
- IMPACTO IMPACTO 89000000000 Knee Saver Strain Protection Kneeling Or Crouching - One size. (89000000000)
- IMPACTO Kneeling Mat, 4 x 6 In., Black (MAT5000)
- IMPACTO Kneeling Mat, 16 x 8 In., Black (MAT5040)
- IMPACTO Kneeling Pad, Polyurethane, 5 in. L, PR (890-00)
- CUSTOM LEATHERCRAFT KNEELING MAT MED INDUSTRIAL (302)
- Impacto Kneeling Boards