Shop All Knee Pads
Impacto
Knee Pads, Gel, Raised Cover, PR
Mfr # 864-00
Zoro # G5174504
original price:
$45.15
5% off
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Plastic, Rubber
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Hard Shell |
Cap Material | Plastic, Rubber |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black, Clear |
Pad Material | Gel |
Strap Material | Nylon |
Product Type | Knee Pad |
Closure | Hook-and-Loop |
Cap Resistance Properties | Shock Absorbing |
Features | All Terrain, Breathable, Donut Shaped Padding, Sewn-On Cover |
Cap Stabilization | Stabilizing Cap |
Description
Knee Pad, Color Black, Clear, Size Universal, Features All Terrain, Breathable, Donut Shaped Padding, Sewn-On Cover, Number of Straps 2, Closure Hook-and-Loop, Strap Material Nylon, Cap Material Plastic, Rubber, Pad Material Gel, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Shock Absorbing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HaloKote DSK, Latex Exam Gloves, 12 mil Palm, Latex, Powder-Free, M, 50 PK, Green (DSK)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-029)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown/Black, Trekdry(R) (MF4X-75-012)
- IMPACTO Knee/Shin Pads, Nonmarring, Gel, Univ, PR (777)
- IMPACTO Knee Pads, Nonmarr, VEP, Universal (801-20)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (82500000001)
- IMPACTO Shin Pad, Elastic Strap (821-20)
- IMPACTO Knee Pads, Black/Yellow, Grain Leather (803-20)
- IMPACTO Knee Pads, Black, Plastic, Non-Marring, PR (868-00)
- ERGODYNE 230LTR Brown Leather Knee Pads - Wide Soft Cap (18232)
- Impacto Knee Pads