Shop All Knee Pads
Impacto
Knee Pads, Black/Blue/White, Suede Leather
Mfr # ER802
Zoro # G3308615
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-marring
- Cap Material Leather
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Non-marring |
Cap Material | Leather |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black |
Pad Material | Plastic |
Strap Material | Elastic |
Closure | Hook-and-Loop |
Cap Resistance Properties | Shock Absorbing, Non-Marking |
Product Type | Knee Pad |
Description
Knee Pad, Color Black, Size Universal, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Leather, Pad Material Plastic, Latex Content Not Applicable, Product Type Knee Pad, Cap Resistance Properties Shock Absorbing, Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19224)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U6-1229-RA_10X7 (U6-1229-RA_10X7)
- LYLE Keep This Door Closed Notice, Decal, 7"x5" (LCU5-0004-ND_7X5)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (901)
- IMPACTO Knee Pad, Blue/White, Non-Marring, Nylon (ER800)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- IMPACTO Knee/Shin Pads, Nonmarring, Gel, Univ, PR (777)
- IMPACTO Knee Pads, H1ycomb Gel, Universal, PR (876-00)
- IMPACTO Knee Pads, Gell, Hard Shell, PR (879-00)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (82500000001)
- PIP Hard Plastic Cap Knee Pads, PR (291-100)
- Impacto Knee Pads