Shop All Knee Pads
Impacto
Knee Pads, Black, Plastic, Non-Marring, PR
Mfr # 868-00
Zoro # G3308658
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-marring
- Cap Material Plastic
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Non-marring |
Cap Material | Plastic |
Number of Straps | 2 |
Closure Type | Clip |
Color | Black |
Pad Material | Gel |
Strap Material | Elastic |
Closure | Clip |
Cap Resistance Properties | Non-Marking, Shock Absorbing |
Features | Breathable, Enlarged Outer Shell, Offers Extra Protection, Deflects Debris |
Product Type | Knee Pad |
Description
Knee Pad, Color Black, Size Universal, Features Breathable, Enlarged Outer Shell, Offers Extra Protection, Deflects Debris, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Plastic, Pad Material Gel, Latex Content Not Applicable, Product Type Knee Pad, Cap Resistance Properties Non-Marking, Shock Absorbing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2MLSZM)
- ZORO SELECT Number Set, 1/4 In. H, Steel (2CDZ9)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (845-00)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (82500000001)
- IMPACTO Knee Pads, Donut-Shaped Gel, Universal, PR (865-00)
- IMPACTO Shin Pad, Elastic Strap (821-20)
- IMPACTO Knee Pads, Gel, Raised Cover, PR (864-00)
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (52933.16)
- Impacto Ergonomics