Shop All Knee Pads
Impacto
Knee Pad Inserts, Gel, Universal, PR
Mfr # 863-00
Zoro # G0287497
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Soft
- Cap Material Ballistic Nylon
- Number of Straps 1
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | One Size Fits All |
Details
Item | Knee Pad Inserts |
Style | Soft |
Cap Material | Ballistic Nylon |
Number of Straps | 1 |
Closure Type | hook-and-loop |
Color | Black |
Strap Material | Ballistic Nylon |
Pad Material | Gel |
Closure | Hook-and-Loop |
Description
Knee Pad Inserts, Color Black, Size One Size Fits All, Number of Straps 1, Closure Hook-and-Loop, Strap Material Ballistic Nylon, Cap Material Ballistic Nylon, Pad Material Gel, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK (EP-411)
- VISUAL WORKPLACE PVC-Board, Yellow, 24"x48 (15-1924-2448-618)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (71550)
- 3M Safety Glasses, Orange Polycarbonate Lens, Anti-Fog (1334252)
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- IMPACTO Knee/Shin Pads, Nonmarring, Gel, Univ, PR (777)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (82500000001)
- IMPACTO Shin Pad, Elastic Strap (821-20)
- IMPACTO Knee Pads, Donut-Shaped Gel, Universal, PR (865-00)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (845-00)
- Impacto Ergonomics