Shop All Anti-Vibration Gloves
Impacto
Impact Resistant Gloves, TPR Back, XL, PR
Mfr # NS29200
Zoro # G4445736
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nitrile
- Palm Construction 1-Layer
- Standards ANSI/ISEA 105-2016
- Insulated No
- Knuckle Padding Material TPR
Product Information
- Brand Impacto
- MFR # NS29200
- Zoro # G4445736
- UPC # 628167315500
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Knit Gloves |
Palm Material | Nitrile |
Palm Construction | 1-Layer |
Standards | ANSI/ISEA 105-2016 |
Insulated | No |
Knuckle Padding Material | TPR |
Color | Gray |
ANSI/ISEA Cut Level | A5 |
Glove Back Material | TPR |
Closure Type | hook-and-loop |
Series | Back Tracker |
Features | Reinforced Thumb Patches |
Cuff | Adjustable |
Hand | Left and Right |
Finger Style | Full Finger |
Lining | Unlined |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105-2016, Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Spats, Universal, Tan, Leather, Rear Snap, PR (485-CL)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-710-L-19513)
- CONDOR Safety Glasses, Anti-Scratch, Wraparound, Frameless, Soft Temple Ends, Clear Lens, Clear Frame (5JE26)
- IMPACTO Impact Resistant Gloves, TPR Back, M, PR (NS29200)
- IMPACTO Impact Resistant Gloves, TPR Back, L, PR (NS29200)
- IMPACTO Heavy Hitter Gloves, XL, Black, PR (VI4751)
- IMPACTO Anti-Vibration Gloves, Half, L, PR (VI4747)
- IMPACTO Anti-Vibration Gloves, S, Black/White, PR (BG413S)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- Impacto Gloves & Hand Protection