Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, L, Padded
Mfr # ER50140
Zoro # G2336463
product price: $15.09
/pr
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Sorbothane
- Application General Purpose, Laboratory
- Palm Construction Padded
- Standards CE Rated
- Glove Back Material Polycotton
Product Information
- Brand Impacto
- MFR # ER50140
- Zoro # G2336463
- UPC # 628167359405
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Impact Gloves |
Palm Material | Sorbothane |
Application | General Purpose, Laboratory |
Palm Construction | Padded |
Standards | CE Rated |
Glove Back Material | Polycotton |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 10"W x 8"H Sign w/ Adhesive Tape, PK10 (122026)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLG-04-L)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, M, PR (WE50-M)
- IMPACTO Impact Gloves, S, Padded (ER50120)
- IMPACTO Impact Resistant Gloves, TPR Back, XL, PR (NS29200)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- IMPACTO Impact Gloves, M, VEP Pad (60100120030)
- IMPACTO Impact Gloves, M, Bl/Gr, Nylon/Vep, Right (50310110032)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG401M)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Spprt, Blk, XL, PR (9012)
- Impacto Gloves & Hand Protection