Shop All Anti-Vibration Gloves
Impacto
Impact Glove, XL, Bl/Yllw, Fingerless, Right
Mfr # 50220110052
Zoro # G8916941
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Grain Leather, Nylon
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
- Knuckle Padding Material Nylon
Product Information
- Brand Impacto
- MFR # 50220110052
- Zoro # G8916941
- UPC # 628167055529
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Gloves |
Palm Material | Grain Leather, Nylon |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Nylon |
Color | Blue, Yellow |
Closure Type | Slip-On |
Finger Style | Fingerless |
Hand | Right |
Cuff | Slip-On |
Glove Back Material | Nylon |
Series | IMPACTO |
Lining | Unlined |
Description
Mechanics Gloves, Glove Size XL, Insulated No, Series IMPACTO, Standards EN420, EN388, Color Blue, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum (473A46)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, M/L, PR1 (6695)
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- IMPACTO Impact Gloves, M, Blue/Yellow, Right (50220110032)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (WGRIGGXL)
- IMPACTO Impact Resistant Gloves, TPR Back, S, PR (NS29200)
- IMPACTO Mechanics Gloves, Yellow/Black, 3XL, PR (WGRIGGXXXL)
- RINGERS GLOVES Glove, Impact Resistant, M, Hi-Vis, Pr (267-09)
- Impacto Anti-Vibration Gloves