Shop All Anti-Vibration Gloves
Impacto
Im501-00-Rh-Xl Anti-Vibration Glove Line
Mfr # IM501-00-RH-XL
Zoro # G3590329
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Minimum Temperature Not Rated
Product Information
- Brand Impacto
- MFR # IM501-00-RH-XL
- Zoro # G3590329
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Im501-00-Rh-XL Anti-Vibration Glove Line |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cabinet, Unfilled, 10 In H (LR008E)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG52TL)
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- BROTHER Labels, White, 8 m L (TZe2412PK)
- IMPACTO Mechanics Gloves, Yellow/Black, 3XL, PR (WGRIGGXXXL)
- IMPACTO Impact Glove, M, Bl/Yllw, GrainLeather, Left (50220110031)
- IMPACTO Anti-Vibration Gloves, Half, M, PR (VI4746)
- IMPACTO Impact Gloves, M, VEP Pad (60100120030)
- IMPACTO Impact Gloves, XL, VEP Pad (50100120050)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- CONDOR Impact Gloves, Size S, Yellow, PR (53GM97)
- Impacto Gloves & Hand Protection