Shop All Traction Devices
Impacto
Ice Cleats, Mid-Sole Cover, Pull On, PK32
Mfr # REPLCLEATSB
Zoro # G5525817
product price: $23.19
/pk 32, $0.72/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Mid-Sole
- Gender Unisex
- Upper Material 1200D Nylon
- Traction Type Stud
- Traction Device Dimensions 5" L x 5-1/2" W x 1" H
Product Information
- Brand Impacto
- MFR # REPLCLEATSB
- Zoro # G5525817
- UPC # 628167266017
- Country of Origin Canada
- Category Traction Devices
Dimensions
Traction Device Dimensions | 5" L x 5-1/2" W x 1" H |
Fits Shoe Size | Universal |
Height | 1 in |
Details
Item | Replacement Studs |
Footwear Coverage Style | Mid-Sole |
Gender | Unisex |
Upper Material | 1200D Nylon |
Traction Type | Stud |
Traction Material | Brass |
Traction Attachment Style | Pull-On |
Color | Yellow |
Suggested Traction Environment | Ice, Slip, Slush, Snow, Transitional Walking, Water |
Footwear Brand | IMPACTO |
For Use on Surface Types | Ice, Snow |
Description
Replacement Studs, Footwear Coverage Style Mid-Sole, Traction Type Stud, Traction Material Brass, Fits Shoe Size Universal, Yellow, Unisex, For Use on Surface Types Ice, Snow, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, 11, Blu/Gray, PR (11-561)
- BRADY Lockout Safety Training Handbook, PK25 (2112)
- ANSELL Hyflex Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black, Small (Size 7), 1 Pair (11-840VP)
- BRADY 3-1/4" x 984 ft. Black Ribbon (IP-R6002)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-S)
- DUE NORTH Ice Traction Aid, S/M, PR (V3550170-S/M)
- ERGODYNE Spikeless Traction Devices, Size 5-8, PR (6325)
- K1 SERIES Ice Cleat Spacer, Shim, Regular, PR (V7770170-O/S)
- Impacto Traction Devices